Motion
SN35-290-350-690

ROLLON CORP
SN35-290-350-690

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 35 mm, Stroke: 350 mm, 290 mm Long
MI ITEM #07050722
MFR #SN35-290-350-690
Price$581.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN35-290-350-690

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 35 mm, Stroke: 350 mm, 290 mm Long
MI ITEM #07050722
MFR #SN35-290-350-690

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$581.32/each

Specifications

Dimensions

  • Length
    290 mm
  • Rail Size
    35 mm
  • Stroke
    350 mm
  • Weight
    4.3274 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    15225 N
  • Hardened Raceways
    Yes
  • Moment Capacity
    105.3 N-m, 1051 N-m, 736 N-m
  • OAL
    690 mm
  • Operating Temperature
    -20°C/+130 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    21750 N
  • Rail Style
    Easyslide
  • Slider Type
    Balls

Overview

Mfr description
SN35-290-350-690, SIZE 35 EASYSLIDE
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought