Motion
SN35-370-1070-1490

ROLLON CORP
SN35-370-1070-1490

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 35 mm, Stroke: 1070 mm, 370 mm Long
MI ITEM #07050729
MFR #SN35-370-1070-1490
Price$1,055.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN35-370-1070-1490

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 35 mm, Stroke: 1070 mm, 370 mm Long
MI ITEM #07050729
MFR #SN35-370-1070-1490

Mfr description
SN35-370-1070-1490, SIZE 35 EASYSLIDE
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,055.18/each

Specifications

Dimensions

  • Length
    370 mm
  • Rail Size
    35 mm
  • Stroke
    1070 mm
  • Weight
    7.9354 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    19425 N
  • Hardened Raceways
    Yes
  • Moment Capacity
    1198 N-m, 134.4 N-m, 1711 N-m
  • OAL
    1490 mm
  • Operating Temperature
    -20°C/+130 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    27750 N
  • Rail Style
    Easyslide
  • Slider Type
    Balls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)