Motion
SN35-450-1310-1810

ROLLON CORP
SN35-450-1310-1810

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 35 mm, Stroke: 1310 mm, 450 mm Long
MI ITEM #07050738
MFR #SN35-450-1310-1810
List Price$1,279.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN35-450-1310-1810

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 35 mm, Stroke: 1310 mm, 450 mm Long
MI ITEM #07050738
MFR #SN35-450-1310-1810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,279.61/each for your price

Overview

Mfr description
SN35-450-1310-1810, SIZE 35 EASYSLIDE
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Size
    35 mm
  • Rail Style
    Easyslide
  • Stroke
    1310 mm
  • Length
    450 mm
  • Moment Capacity
    163.4 N-m, 1772 N-m, 2531 N-m
  • OAL
    1810 mm
  • Slider Type
    Balls
  • Axial Static Load Capacity
    23625 N
  • Radial Static Load Capacity
    33750 N
  • Operating Temperature
    -20°C/+130 °C
  • Hardened Raceways
    Yes
  • Anticorrosion
    Yes
  • Package Quantity
    1
  • Weight
    9.6426 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text