Motion
SN35-450-830-1330

ROLLON CORP
SN35-450-830-1330

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 35 mm, Stroke: 830 mm, 450 mm Long
MI ITEM #07050743
MFR #SN35-450-830-1330
Price$989.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN35-450-830-1330

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 35 mm, Stroke: 830 mm, 450 mm Long
MI ITEM #07050743
MFR #SN35-450-830-1330

Mfr description
SN35-450-830-1330, SIZE 35 EASYSLIDE
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$989.18/each

Specifications

Dimensions

  • Length
    450 mm
  • Rail Size
    35 mm
  • Stroke
    830 mm
  • Weight
    7.7418 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    23625 N
  • Hardened Raceways
    Yes
  • Moment Capacity
    163.4 N-m, 1772 N-m, 2531 N-m
  • OAL
    1330 mm
  • Operating Temperature
    -20°C/+130 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    33750 N
  • Rail Style
    Easyslide
  • Slider Type
    Balls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)