Motion
SN35-530-910-1490

ROLLON CORP
SN35-530-910-1490

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 35 mm, Stroke: 910 mm, 530 mm Long
MI ITEM #07050749
MFR #SN35-530-910-1490
Price$1,116.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN35-530-910-1490

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 35 mm, Stroke: 910 mm, 530 mm Long
MI ITEM #07050749
MFR #SN35-530-910-1490

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,116.54/each

Specifications

Dimensions

  • Length
    530 mm
  • Rail Size
    35 mm
  • Stroke
    910 mm
  • Weight
    8.8154 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    27825 N
  • Hardened Raceways
    Yes
  • Moment Capacity
    192.5 N-m, 2458 N-m, 3511 N-m
  • OAL
    1490 mm
  • Operating Temperature
    -20°C/+130 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    39750 N
  • Rail Style
    Easyslide
  • Slider Type
    Balls

Overview

Mfr description
SN35-530-910-1490, SIZE 35 EASYSLIDE
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought