Motion
SN35-610-1150-1810

ROLLON CORP
SN35-610-1150-1810

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 35 mm, Stroke: 1150 mm, 610 mm Long
MI ITEM #07050750
MFR #SN35-610-1150-1810
Price$1,341.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN35-610-1150-1810

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 35 mm, Stroke: 1150 mm, 610 mm Long
MI ITEM #07050750
MFR #SN35-610-1150-1810

Mfr description
SN35-610-1150-1810, SIZE 35 EASYSLIDE
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,341.28/each

Specifications

Dimensions

  • Length
    610 mm
  • Rail Size
    35 mm
  • Stroke
    1150 mm
  • Weight
    10.5226 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    32025 N
  • Hardened Raceways
    Yes
  • Moment Capacity
    221.6 N-m, 3256 N-m, 4651 N-m
  • OAL
    1810 mm
  • Operating Temperature
    -20°C/+130 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    45750 N
  • Rail Style
    Easyslide
  • Slider Type
    Balls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)