Specifications
Dimensions
- Length130 mm
- Rail Size43 mm
- Stroke110 mm
- Weight3.0888 lbs
Details
- AnticorrosionYes
- Axial Static Load Capacity9737 N
- Hardened RacewaysYes
- Moment Capacity211 N-m, 301 N-m, 96 N-m
- OAL290 mm
- Operating Temperature-20°C/+130 °C
- Package Quantity1
- Radial Static Load Capacity13910 N
- Rail StyleEasyslide
- Slider TypeBalls
Overview
Mfr description
SN43-130-110-290, SIZE 43 EASYSLIDE
- Call your local Motion Industries Branch for quote