Motion
SN43-130-350-530

ROLLON CORP
SN43-130-350-530

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 43 mm, Stroke: 350 mm, 130 mm Long
MI ITEM #07050757
MFR #SN43-130-350-530
Price$560.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN43-130-350-530

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 43 mm, Stroke: 350 mm, 130 mm Long
MI ITEM #07050757
MFR #SN43-130-350-530

Mfr description
SN43-130-350-530, SIZE 43 EASYSLIDE
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$560.82/each

Specifications

Dimensions

  • Length
    130 mm
  • Rail Size
    43 mm
  • Stroke
    350 mm
  • Weight
    4.4616 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    9737 N
  • Hardened Raceways
    Yes
  • Moment Capacity
    211 N-m, 301 N-m, 96 N-m
  • OAL
    530 mm
  • Operating Temperature
    -20°C/+130 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    13910 N
  • Rail Style
    Easyslide
  • Slider Type
    Balls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)