Motion
SN43-210-670-930

ROLLON CORP
SN43-210-670-930

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 43 mm, Stroke: 670 mm, 210 mm Long
Mi Item #07050773
MFR #SN43-210-670-930
Price$785.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN43-210-670-930

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 43 mm, Stroke: 670 mm, 210 mm Long
Mi Item #07050773
MFR #SN43-210-670-930

Mfr description
SN43-210-670-930, SIZE 43 EASYSLIDE
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$785.23/each

Specifications

Dimensions

  • Length
    210 mm
  • Rail Size
    43 mm
  • Stroke
    670 mm
  • Weight
    7.6296 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    15729 N
  • Hardened Raceways
    Yes
  • Moment Capacity
    155.1 N-m, 551 N-m, 789 N-m
  • OAL
    930 mm
  • Operating Temperature
    -20°C/+130 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    22470 N
  • Rail Style
    Easyslide
  • Slider Type
    Balls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)