Specifications
Dimensions
- Length290 mm
- Rail Size43 mm
- Stroke1310 mm
- Weight12.628 lbs
Details
- AnticorrosionYes
- Axial Static Load Capacity21721 N
- Hardened RacewaysYes
- Moment Capacity1050 N-m, 1500 N-m, 214.1 N-m
- OAL1650 mm
- Operating Temperature-20°C/+130 °C
- Package Quantity1
- Radial Static Load Capacity31030 N
- Rail StyleEasyslide
- Slider TypeBalls
Overview
Mfr description
SN43-290-1310-1650, SIZE 43 EASYSLIDE
- Call your local Motion Industries Branch for quote