Motion
SN43-290-270-610

ROLLON CORP
SN43-290-270-610

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 43 mm, Stroke: 270 mm, 290 mm Long
MI ITEM #07050780
MFR #SN43-290-270-610
List Price$672.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN43-290-270-610

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 43 mm, Stroke: 270 mm, 290 mm Long
MI ITEM #07050780
MFR #SN43-290-270-610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$672.99/each for your price

Overview

Mfr description
SN43-290-270-610, SIZE 43 EASYSLIDE
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Size
    43 mm
  • Rail Style
    Easyslide
  • Stroke
    270 mm
  • Length
    290 mm
  • Moment Capacity
    1050 N-m, 1500 N-m, 214.1 N-m
  • OAL
    610 mm
  • Slider Type
    Balls
  • Axial Static Load Capacity
    21721 N
  • Radial Static Load Capacity
    31030 N
  • Operating Temperature
    -20°C/+130 °C
  • Hardened Raceways
    Yes
  • Anticorrosion
    Yes
  • Package Quantity
    1
  • Weight
    6.6792 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text