Motion
SN43-290-510-850

ROLLON CORP
SN43-290-510-850

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 43 mm, Stroke: 510 mm, 290 mm Long
Mi Item #07050783
MFR #SN43-290-510-850
Price$795.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN43-290-510-850

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 43 mm, Stroke: 510 mm, 290 mm Long
Mi Item #07050783
MFR #SN43-290-510-850

Mfr description
SN43-290-510-850, SIZE 43 EASYSLIDE
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$795.15/each

Specifications

Dimensions

  • Length
    290 mm
  • Rail Size
    43 mm
  • Stroke
    510 mm
  • Weight
    8.052 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    21721 N
  • Hardened Raceways
    Yes
  • Moment Capacity
    1050 N-m, 1500 N-m, 214.1 N-m
  • OAL
    850 mm
  • Operating Temperature
    -20°C/+130 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    31030 N
  • Rail Style
    Easyslide
  • Slider Type
    Balls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)