Motion
SN43-370-350-770

ROLLON CORP
SN43-370-350-770

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 43 mm, Stroke: 350 mm, 370 mm Long
Mi Item #07050792
MFR #SN43-370-350-770
Price$769.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN43-370-350-770

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 43 mm, Stroke: 350 mm, 370 mm Long
Mi Item #07050792
MFR #SN43-370-350-770

Mfr description
SN43-370-350-770, SIZE 43 EASYSLIDE
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$769.84/each

Specifications

Dimensions

  • Length
    370 mm
  • Rail Size
    43 mm
  • Stroke
    350 mm
  • Weight
    8.4744 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    27713 N
  • Hardened Raceways
    Yes
  • Moment Capacity
    1709 N-m, 2441 N-m, 273.2 N-m
  • OAL
    770 mm
  • Operating Temperature
    -20°C/+130 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    39590 N
  • Rail Style
    Easyslide
  • Slider Type
    Balls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)