Motion
SN43-450-990-1490

ROLLON CORP
SN43-450-990-1490

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 43 mm, Stroke: 990 mm, 450 mm Long
MI ITEM #07050806
MFR #SN43-450-990-1490
Price$1,177.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN43-450-990-1490

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 43 mm, Stroke: 990 mm, 450 mm Long
MI ITEM #07050806
MFR #SN43-450-990-1490

Mfr description
SN43-450-990-1490, SIZE 43 EASYSLIDE
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,177.72/each

Specifications

Dimensions

  • Length
    450 mm
  • Rail Size
    43 mm
  • Stroke
    990 mm
  • Weight
    13.4728 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    33705 N
  • Hardened Raceways
    Yes
  • Moment Capacity
    2528 N-m, 332.3 N-m, 3611 N-m
  • OAL
    1490 mm
  • Operating Temperature
    -20°C/+130 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    48150 N
  • Rail Style
    Easyslide
  • Slider Type
    Balls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)