Motion
SN43-610-830-1490

ROLLON CORP
SN43-610-830-1490

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 43 mm, Stroke: 830 mm, 610 mm Long
MI ITEM #07050813
MFR #SN43-610-830-1490
List Price$1,178.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN43-610-830-1490

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 43 mm, Stroke: 830 mm, 610 mm Long
MI ITEM #07050813
MFR #SN43-610-830-1490

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,178.28/each for your price

Overview

Mfr description
SN43-610-830-1490, SIZE 43 EASYSLIDE
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Size
    43 mm
  • Rail Style
    Easyslide
  • Stroke
    830 mm
  • Length
    610 mm
  • Moment Capacity
    450.4 N-m, 4645 N-m, 6636 N-m
  • OAL
    1490 mm
  • Slider Type
    Balls
  • Axial Static Load Capacity
    45689 N
  • Radial Static Load Capacity
    65270 N
  • Operating Temperature
    -20°C/+130 °C
  • Hardened Raceways
    Yes
  • Anticorrosion
    Yes
  • Package Quantity
    1
  • Weight
    15.2328 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text