Motion
SN63-130-560-770

ROLLON CORP
SN63-130-560-770

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 63 mm, Stroke: 560 mm, 130 mm Long
MI ITEM #07050819
MFR #SN63-130-560-770
Price$1,437.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN63-130-560-770

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 63 mm, Stroke: 560 mm, 130 mm Long
MI ITEM #07050819
MFR #SN63-130-560-770

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,437.71/each

Specifications

Dimensions

  • Length
    130 mm
  • Rail Size
    63 mm
  • Stroke
    560 mm
  • Weight
    12.3068 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    18200 N
  • Hardened Raceways
    Yes
  • Moment Capacity
    238.8 N-m, 394 N-m, 563 N-m
  • OAL
    770 mm
  • Operating Temperature
    -20°C/+130 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    26000 N
  • Rail Style
    Easyslide
  • Slider Type
    Balls

Overview

Mfr description
SN63-130-560-770, SIZE 63 EASYSLIDE
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought