Motion
SN63-130-800-1010

ROLLON CORP
SN63-130-800-1010

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 63 mm, Stroke: 800 mm, 130 mm Long
MI ITEM #07050822
MFR #SN63-130-800-1010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN63-130-800-1010

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 63 mm, Stroke: 800 mm, 130 mm Long
MI ITEM #07050822
MFR #SN63-130-800-1010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SN63-130-800-1010, SIZE 63 EASYSLIDE
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Size
    63 mm
  • Rail Style
    Easyslide
  • Stroke
    800 mm
  • Length
    130 mm
  • Moment Capacity
    238.8 N-m, 394 N-m, 563 N-m
  • OAL
    1010 mm
  • Slider Type
    Balls
  • Axial Static Load Capacity
    18200 N
  • Radial Static Load Capacity
    26000 N
  • Operating Temperature
    -20°C/+130 °C
  • Hardened Raceways
    Yes
  • Anticorrosion
    Yes
  • Package Quantity
    1
  • Weight
    15.5276 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text