Motion
SN63-210-480-770

ROLLON CORP
SN63-210-480-770

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 63 mm, Stroke: 480 mm, 210 mm Long
MI ITEM #07050828
MFR #SN63-210-480-770
List Price$1,478.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN63-210-480-770

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 63 mm, Stroke: 480 mm, 210 mm Long
MI ITEM #07050828
MFR #SN63-210-480-770

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,478.47/each for your price

Overview

Mfr description
SN63-210-480-770, SIZE 63 EASYSLIDE
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Size
    63 mm
  • Rail Style
    Easyslide
  • Stroke
    480 mm
  • Length
    210 mm
  • Moment Capacity
    1029 N-m, 1470 N-m, 385.8 N-m
  • OAL
    770 mm
  • Slider Type
    Balls
  • Axial Static Load Capacity
    29400 N
  • Radial Static Load Capacity
    42000 N
  • Operating Temperature
    -20°C/+130 °C
  • Hardened Raceways
    Yes
  • Anticorrosion
    Yes
  • Package Quantity
    1
  • Weight
    13.5212 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text