Motion
SN63-210-560-850

ROLLON CORP
SN63-210-560-850

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 63 mm, Stroke: 560 mm, 210 mm Long
MI ITEM #07050829
MFR #SN63-210-560-850
Price$1,529.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN63-210-560-850

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 63 mm, Stroke: 560 mm, 210 mm Long
MI ITEM #07050829
MFR #SN63-210-560-850

Mfr description
SN63-210-560-850, SIZE 63 EASYSLIDE
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,529.49/each

Specifications

Dimensions

  • Length
    210 mm
  • Rail Size
    63 mm
  • Stroke
    560 mm
  • Weight
    14.5948 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    29400 N
  • Hardened Raceways
    Yes
  • Moment Capacity
    1029 N-m, 1470 N-m, 385.8 N-m
  • OAL
    850 mm
  • Operating Temperature
    -20°C/+130 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    42000 N
  • Rail Style
    Easyslide
  • Slider Type
    Balls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)