Motion
SN63-290-1120-1490

ROLLON CORP
SN63-290-1120-1490

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 63 mm, Stroke: 1120 mm, 290 mm Long
MI ITEM #07050833
MFR #SN63-290-1120-1490
Price$2,253.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN63-290-1120-1490

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 63 mm, Stroke: 1120 mm, 290 mm Long
MI ITEM #07050833
MFR #SN63-290-1120-1490

Mfr description
SN63-290-1120-1490, SIZE 63 EASYSLIDE
  • Call your local Motion Industries Branch for quote
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,253.42/each

Specifications

Dimensions

  • Length
    290 mm
  • Rail Size
    63 mm
  • Stroke
    1120 mm
  • Weight
    24.398 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    40600 N
  • Hardened Raceways
    Yes
  • Moment Capacity
    1962 N-m, 2803 N-m, 532.8 N-m
  • OAL
    1490 mm
  • Operating Temperature
    -20°C/+130 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    58000 N
  • Rail Style
    Easyslide
  • Slider Type
    Balls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)