Motion
SN63-370-400-850

ROLLON CORP
SN63-370-400-850

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 63 mm, Stroke: 400 mm, 370 mm Long
MI ITEM #07050846
MFR #SN63-370-400-850
Price$1,610.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN63-370-400-850

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 63 mm, Stroke: 400 mm, 370 mm Long
MI ITEM #07050846
MFR #SN63-370-400-850

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,610.86/each

Specifications

Dimensions

  • Length
    370 mm
  • Rail Size
    63 mm
  • Stroke
    400 mm
  • Weight
    17.0236 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    51800 N
  • Hardened Raceways
    Yes
  • Moment Capacity
    3194 N-m, 4563 N-m, 679.8 N-m
  • OAL
    850 mm
  • Operating Temperature
    -20°C/+130 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    74000 N
  • Rail Style
    Easyslide
  • Slider Type
    Balls

Overview

Mfr description
SN63-370-400-850, SIZE 63 EASYSLIDE
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought