Motion
SN63-450-640-1170

ROLLON CORP
SN63-450-640-1170

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 63 mm, Stroke: 640 mm, 450 mm Long
Mi Item #07050855
MFR #SN63-450-640-1170
Price$1,656.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN63-450-640-1170

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 63 mm, Stroke: 640 mm, 450 mm Long
Mi Item #07050855
MFR #SN63-450-640-1170

Mfr description
SN63-450-640-1170, SIZE 63 EASYSLIDE
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,656.90/each

Specifications

Dimensions

  • Length
    450 mm
  • Rail Size
    63 mm
  • Stroke
    640 mm
  • Weight
    22.5324 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    63000 N
  • Hardened Raceways
    Yes
  • Moment Capacity
    4725 N-m, 6750 N-m, 826.7 N-m
  • OAL
    1170 mm
  • Operating Temperature
    -20°C/+130 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    90000 N
  • Rail Style
    Easyslide
  • Slider Type
    Balls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)