Motion
SN63-530-880-1490

ROLLON CORP
SN63-530-880-1490

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 63 mm, Stroke: 880 mm, 530 mm Long
MI ITEM #07050863
MFR #SN63-530-880-1490
List Price$2,375.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN63-530-880-1490

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 63 mm, Stroke: 880 mm, 530 mm Long
MI ITEM #07050863
MFR #SN63-530-880-1490

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,375.63/each for your price

Overview

Mfr description
SN63-530-880-1490, SIZE 63 EASYSLIDE
  • Call your local Motion Industries Branch for quote

Specifications

  • Rail Size
    63 mm
  • Rail Style
    Easyslide
  • Stroke
    880 mm
  • Length
    530 mm
  • Moment Capacity
    6554 N-m, 9363 N-m, 973.7 N-m
  • OAL
    1490 mm
  • Slider Type
    Balls
  • Axial Static Load Capacity
    74200 N
  • Radial Static Load Capacity
    106000 N
  • Operating Temperature
    -20°C/+130 °C
  • Hardened Raceways
    Yes
  • Anticorrosion
    Yes
  • Package Quantity
    1
  • Weight
    28.0412 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text