Motion
SN63-610-640-1330

ROLLON CORP
SN63-610-640-1330

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 63 mm, Stroke: 640 mm, 610 mm Long
MI ITEM #07050866
MFR #SN63-610-640-1330
Price$2,243.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN63-610-640-1330

Easyslide Standard Ball Assembly Profile Rail Guide - Rail Size: 63 mm, Stroke: 640 mm, 610 mm Long
MI ITEM #07050866
MFR #SN63-610-640-1330

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,243.19/each

Specifications

Dimensions

  • Length
    610 mm
  • Rail Size
    63 mm
  • Stroke
    640 mm
  • Weight
    27.1084 lbs

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    85400 N
  • Hardened Raceways
    Yes
  • Moment Capacity
    1120.7 N-m, 12403 N-m, 8682 N-m
  • OAL
    1330 mm
  • Operating Temperature
    -20°C/+130 °C
  • Package Quantity
    1
  • Radial Static Load Capacity
    122000 N
  • Rail Style
    Easyslide
  • Slider Type
    Balls

Overview

Mfr description
SN63-610-640-1330, SIZE 63 EASYSLIDE
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought