Motion
TES20-1040

ROLLON CORP
TES20-1040

Cam Guided Rail - Series: TES, X-Rail, Rail Size: 20 mm, Slider Type: Rollers, Length: 1040 mm
Mi Item #07050869
MFR #TES20-1040
Price$76.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
TES20-1040

Cam Guided Rail - Series: TES, X-Rail, Rail Size: 20 mm, Slider Type: Rollers, Length: 1040 mm
Mi Item #07050869
MFR #TES20-1040

Mfr description
TES20-1040, SIZE 20, X-RAIL
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.46/each

Specifications

Dimensions

  • Length
    1040 mm
  • Rail Size
    20 mm
  • Weight
    1.07536 lbs

Details

  • Anticorrosion
    Yes
  • Hardened Raceways
    No
  • Operating Temperature
    -20°C/+120 °C
  • Rail Style
    X-Rail
  • Series
    TES
  • Slider Type
    Rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)