1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROLLON CORP
TES20-1200
Cam Guided Rail - Series: TES, X-Rail, Rail Size: 20 mm, Slider Type: Rollers, Length: 1200 mm
MI ITEM #
07050871
MFR #
TES20-1200
Price
$117.61
/each
Qty
Add to Cart
Previous Page
Home
ROLLON CORP TES20-1200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROLLON CORP
TES20-1200
Cam Guided Rail - Series: TES, X-Rail, Rail Size: 20 mm, Slider Type: Rollers, Length: 1200 mm
MI ITEM #
07050871
MFR #
TES20-1200
Mfr description
TES20-1200, SIZE 20, X-RAIL
Call your local Motion Industries Branch for quote
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$117
.61
/each
Add to Cart
Specifications
Dimensions
Length
1200 mm
Rail Size
20 mm
Weight
1.2408 lbs
Details
Anticorrosion
Yes
Hardened Raceways
No
Operating Temperature
-20°C/+120 °C
Rail Style
X-Rail
Series
TES
Slider Type
Rollers
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items