Motion
TES20-3120

ROLLON CORP
TES20-3120

Cam Guided Rail - Series: TES, X-Rail, Rail Size: 20 mm, Slider Type: Rollers, Length: 3120 mm
MI ITEM #07050897
MFR #TES20-3120
Price$298.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
TES20-3120

Cam Guided Rail - Series: TES, X-Rail, Rail Size: 20 mm, Slider Type: Rollers, Length: 3120 mm
MI ITEM #07050897
MFR #TES20-3120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$298.00/each

Specifications

Dimensions

  • Length
    3120 mm
  • Rail Size
    20 mm
  • Weight
    3.22608 lbs

Details

  • Anticorrosion
    Yes
  • Hardened Raceways
    No
  • Operating Temperature
    -20°C/+120 °C
  • Rail Style
    X-Rail
  • Series
    TES
  • Slider Type
    Rollers

Overview

Mfr description
TES20-3120, SIZE 20, X-RAIL
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought