Motion
TES30-1200

ROLLON CORP
TES30-1200

Cam Guided Rail - Series: TES, X-Rail, Rail Size: 30 mm, Slider Type: Rollers, Length: 1200 mm
Mi Item #07050908
MFR #TES30-1200
Price$137.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
TES30-1200

Cam Guided Rail - Series: TES, X-Rail, Rail Size: 30 mm, Slider Type: Rollers, Length: 1200 mm
Mi Item #07050908
MFR #TES30-1200

Mfr description
TES30-1200, SIZE 30, X-RAIL
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.33/each

Specifications

Dimensions

  • Length
    1200 mm
  • Rail Size
    30 mm
  • Weight
    2.376 lbs

Details

  • Anticorrosion
    Yes
  • Hardened Raceways
    No
  • Operating Temperature
    -20°C/+120 °C
  • Rail Style
    X-Rail
  • Series
    TES
  • Slider Type
    Rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)