Motion
TES30-1520

ROLLON CORP
TES30-1520

Cam Guided Rail - Series: TES, X-Rail, Rail Size: 30 mm, Slider Type: Rollers, Length: 1520 mm
MI ITEM #07050912
MFR #TES30-1520
Your Price$151.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
TES30-1520

Cam Guided Rail - Series: TES, X-Rail, Rail Size: 30 mm, Slider Type: Rollers, Length: 1520 mm
MI ITEM #07050912
MFR #TES30-1520

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$151.24/each(List $173.92)

Overview

Mfr description
TES30-1520, SIZE 30, X-RAIL
  • Call your local Motion Industries Branch for quote

Specifications

  • Series
    TES
  • Length
    1520 mm
  • Rail Style
    X-Rail
  • Rail Size
    30 mm
  • Slider Type
    Rollers
  • Operating Temperature
    -20°C/+120 °C
  • Hardened Raceways
    No
  • Anticorrosion
    Yes
  • Weight
    3.0096 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text