Motion
TES45-1200

ROLLON CORP
TES45-1200

Cam Guided Rail - Series: TES, X-Rail, Rail Size: 45 mm, Slider Type: Rollers, Length: 1200 mm
MI ITEM #07050939
MFR #TES45-1200
List Price$283.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
TES45-1200

Cam Guided Rail - Series: TES, X-Rail, Rail Size: 45 mm, Slider Type: Rollers, Length: 1200 mm
MI ITEM #07050939
MFR #TES45-1200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$283.67/each for your price

Overview

Mfr description
TES45-1200, SIZE 45 X-RAIL
  • Call your local Motion Industries Branch for quote

Specifications

  • Series
    TES
  • Length
    1200 mm
  • Rail Style
    X-Rail
  • Rail Size
    45 mm
  • Slider Type
    Rollers
  • Operating Temperature
    -20°C/+120 °C
  • Hardened Raceways
    No
  • Anticorrosion
    Yes
  • Weight
    6.0456 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought