Motion
TEX20-1360

ROLLON CORP
TEX20-1360

Cam Guided Rail - Series: TEX, X-Rail, Rail Size: 20 mm, Slider Type: Rollers, Length: 1360 mm
Mi Item #07050977
MFR #TEX20-1360
Price$274.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
TEX20-1360

Cam Guided Rail - Series: TEX, X-Rail, Rail Size: 20 mm, Slider Type: Rollers, Length: 1360 mm
Mi Item #07050977
MFR #TEX20-1360

Mfr description
TEX20-1360, SIZE 20, X-RAIL
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.45/each

Specifications

Dimensions

  • Length
    1360 mm
  • Rail Size
    20 mm
  • Weight
    1.40624 lbs

Details

  • Anticorrosion
    Yes
  • Hardened Raceways
    No
  • Operating Temperature
    -20°C/+100 °C
  • Rail Style
    X-Rail
  • Series
    TEX
  • Slider Type
    Rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)