Motion
TEX45-1120

ROLLON CORP
TEX45-1120

Cam Guided Rail - Series: TEX, X-Rail, Rail Size: 45 mm, Slider Type: Rollers, Length: 1120 mm
Mi Item #07051045
MFR #TEX45-1120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
TEX45-1120

Cam Guided Rail - Series: TEX, X-Rail, Rail Size: 45 mm, Slider Type: Rollers, Length: 1120 mm
Mi Item #07051045
MFR #TEX45-1120

Mfr description
TEX45-1120, SIZE 45, X-RAIL
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1120 mm
  • Rail Size
    45 mm
  • Weight
    5.64256 lbs

Details

  • Anticorrosion
    Yes
  • Hardened Raceways
    No
  • Operating Temperature
    -20°C/+100 °C
  • Rail Style
    X-Rail
  • Series
    TEX
  • Slider Type
    Rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)