1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROLLON CORP
TLC18-160
Cam Guided Rail - Series: TLC, Compact Rail, Rail Size: 18 mm, Slider Type: Rollers, Length: 160 mm
MI ITEM #
07051086
MFR #
TLC18-160
Price
$50.74
/each
Qty
Add to Cart
Previous Page
Home
ROLLON CORP TLC18-160
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROLLON CORP
TLC18-160
Cam Guided Rail - Series: TLC, Compact Rail, Rail Size: 18 mm, Slider Type: Rollers, Length: 160 mm
MI ITEM #
07051086
MFR #
TLC18-160
Mfr description
TLC18-160, T RAIL, SIZE 18, L= 160 MM
Call your local Motion Industries Branch for quote
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$50
.74
/each
Add to Cart
Specifications
Dimensions
Length
160 mm
Rail Size
18 mm
Weight
0.1936 lb
Details
Acceleration
10 m/s²
Anticorrosion
Yes
Hardened Raceways
Yes
Operating Temperature
-20°C/+120 °C
Rail Style
Compact Rail
Series
TLC
Slider Type
Rollers
Speed
3 m/s
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items