Motion
TLC28-2640

ROLLON CORP
TLC28-2640

Cam Guided Rail - Series: TLC, Compact Rail, Rail Size: 28 mm, Slider Type: Rollers, Length: 2640 mm
MI ITEM #07051113
MFR #TLC28-2640
List Price$995.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
TLC28-2640

Cam Guided Rail - Series: TLC, Compact Rail, Rail Size: 28 mm, Slider Type: Rollers, Length: 2640 mm
MI ITEM #07051113
MFR #TLC28-2640

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$995.92/each for your price

Overview

Mfr description
TLC28-2640, T RAIL, SIZE 28, L= 2640 MM
  • Call your local Motion Industries Branch for quote

Specifications

  • Series
    TLC
  • Length
    2640 mm
  • Rail Style
    Compact Rail
  • Rail Size
    28 mm
  • Slider Type
    Rollers
  • Speed
    5 m/s
  • Acceleration
    15 m/s²
  • Operating Temperature
    -20°C/+120 °C
  • Hardened Raceways
    Yes
  • Anticorrosion
    Yes
  • Weight
    5.808 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text