Motion
TLC63-880

ROLLON CORP
TLC63-880

Cam Guided Rail - Series: TLC, Compact Rail, Rail Size: 63 mm, Slider Type: Rollers, Length: 880 mm
MI ITEM #07051202
MFR #TLC63-880
List Price$837.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
TLC63-880

Cam Guided Rail - Series: TLC, Compact Rail, Rail Size: 63 mm, Slider Type: Rollers, Length: 880 mm
MI ITEM #07051202
MFR #TLC63-880

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$837.56/each for your price

Overview

Mfr description
TLC63-880, T RAIL, SIZE 63, L= 880 MM
  • Call your local Motion Industries Branch for quote

Specifications

  • Series
    TLC
  • Length
    880 mm
  • Rail Style
    Compact Rail
  • Rail Size
    63 mm
  • Slider Type
    Rollers
  • Speed
    9 m/s
  • Acceleration
    20 m/s²
  • Operating Temperature
    -20°C/+120 °C
  • Hardened Raceways
    Yes
  • Anticorrosion
    Yes
  • Weight
    11.616 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text