Motion
TLV18-2000

ROLLON CORP
TLV18-2000

Cam Guided Rail - Series: TLV, Compact Rail, Rail Size: 18 mm, Slider Type: Rollers, Length: 2000 mm
MI ITEM #07051216
MFR #TLV18-2000
List Price$632.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
TLV18-2000

Cam Guided Rail - Series: TLV, Compact Rail, Rail Size: 18 mm, Slider Type: Rollers, Length: 2000 mm
MI ITEM #07051216
MFR #TLV18-2000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$632.33/each for your price

Overview

Mfr description
TLV18-2000, T RAIL, SIZE 18, L= 2000 MM
  • Call your local Motion Industries Branch for quote

Specifications

  • Series
    TLV
  • Length
    2000 mm
  • Rail Style
    Compact Rail
  • Rail Size
    18 mm
  • Slider Type
    Rollers
  • Speed
    3 m/s
  • Acceleration
    10 m/s²
  • Operating Temperature
    -20°C/+120 °C
  • Hardened Raceways
    Yes
  • Anticorrosion
    Yes
  • Weight
    2.42 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text