Motion
TLV28-1280

ROLLON CORP
TLV28-1280

Cam Guided Rail - Series: TLV, Compact Rail, Rail Size: 28 mm, Slider Type: Rollers, Length: 1280 mm
MI ITEM #07051222
MFR #TLV28-1280
List Price$482.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
TLV28-1280

Cam Guided Rail - Series: TLV, Compact Rail, Rail Size: 28 mm, Slider Type: Rollers, Length: 1280 mm
MI ITEM #07051222
MFR #TLV28-1280

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$482.91/each for your price

Overview

Mfr description
TLV28-1280, T RAIL, SIZE 28, L= 1280 MM
  • Call your local Motion Industries Branch for quote

Specifications

  • Series
    TLV
  • Length
    1280 mm
  • Rail Style
    Compact Rail
  • Rail Size
    28 mm
  • Slider Type
    Rollers
  • Speed
    5 m/s
  • Acceleration
    15 m/s²
  • Operating Temperature
    -20°C/+120 °C
  • Hardened Raceways
    Yes
  • Anticorrosion
    Yes
  • Weight
    2.816 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text