Motion
TLV28-2960

ROLLON CORP
TLV28-2960

Cam Guided Rail - Series: TLV, Compact Rail, Rail Size: 28 mm, Slider Type: Rollers, Length: 2960 mm
MI ITEM #07051238
MFR #TLV28-2960
List Price$1,116.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
TLV28-2960

Cam Guided Rail - Series: TLV, Compact Rail, Rail Size: 28 mm, Slider Type: Rollers, Length: 2960 mm
MI ITEM #07051238
MFR #TLV28-2960

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,116.65/each for your price

Overview

Mfr description
TLV28-2960, T RAIL, SIZE 28, L= 2960 MM
  • Call your local Motion Industries Branch for quote

Specifications

  • Series
    TLV
  • Length
    2960 mm
  • Rail Style
    Compact Rail
  • Rail Size
    28 mm
  • Slider Type
    Rollers
  • Speed
    5 m/s
  • Acceleration
    15 m/s²
  • Operating Temperature
    -20°C/+120 °C
  • Hardened Raceways
    Yes
  • Anticorrosion
    Yes
  • Weight
    6.512 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text