Motion
TLV43-1280

ROLLON CORP
TLV43-1280

Cam Guided Rail - Series: TLV, Compact Rail, Rail Size: 43 mm, Slider Type: Rollers, Length: 1280 mm
Mi Item #07051248
MFR #TLV43-1280
Price$567.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
TLV43-1280

Cam Guided Rail - Series: TLV, Compact Rail, Rail Size: 43 mm, Slider Type: Rollers, Length: 1280 mm
Mi Item #07051248
MFR #TLV43-1280

Mfr description
TLV43-1280, T RAIL, SIZE 43, L= 1280 MM
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.34/each

Specifications

Dimensions

  • Length
    1280 mm
  • Rail Size
    43 mm
  • Weight
    7.3216 lbs

Details

  • Acceleration
    15 m/s²
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -20°C/+120 °C
  • Rail Style
    Compact Rail
  • Series
    TLV
  • Slider Type
    Rollers
  • Speed
    7 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)