Motion
ULC18-640

ROLLON CORP
ULC18-640

Cam Guided Rail - Series: ULC, Compact Rail, Rail Size: 18 mm, Slider Type: Rollers, Length: 640 mm
MI ITEM #07051335
MFR #ULC18-640
Your Price$176.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ULC18-640

Cam Guided Rail - Series: ULC, Compact Rail, Rail Size: 18 mm, Slider Type: Rollers, Length: 640 mm
MI ITEM #07051335
MFR #ULC18-640

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$176.01/each(List $202.42)

Overview

Mfr description
ULC18-640 , U RAIL, SIZE 18, L= 640 MM
  • Call your local Motion Industries Branch for quote

Specifications

  • Series
    ULC
  • Length
    640 mm
  • Rail Style
    Compact Rail
  • Rail Size
    18 mm
  • Slider Type
    Rollers
  • Speed
    3 m/s
  • Acceleration
    10 m/s²
  • Operating Temperature
    -20°C/+120 °C
  • Hardened Raceways
    Yes
  • Anticorrosion
    Yes
  • Weight
    0.7744 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text