Motion
ULC43-1440

ROLLON CORP
ULC43-1440

Cam Guided Rail - Series: ULC, Compact Rail, Rail Size: 43 mm, Slider Type: Rollers, Length: 1440 mm
MI ITEM #07051371
MFR #ULC43-1440
List Price$734.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ULC43-1440

Cam Guided Rail - Series: ULC, Compact Rail, Rail Size: 43 mm, Slider Type: Rollers, Length: 1440 mm
MI ITEM #07051371
MFR #ULC43-1440

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$734.39/each for your price

Overview

Mfr description
ULC43-1440, U RAIL, SIZE 43, L= 1440 MM
  • Call your local Motion Industries Branch for quote

Specifications

  • Series
    ULC
  • Length
    1440 mm
  • Rail Style
    Compact Rail
  • Rail Size
    43 mm
  • Slider Type
    Rollers
  • Speed
    7 m/s
  • Acceleration
    15 m/s²
  • Operating Temperature
    -20°C/+120 °C
  • Hardened Raceways
    Yes
  • Anticorrosion
    Yes
  • Weight
    8.2368 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text