Motion
ULV18-1120

ROLLON CORP
ULV18-1120

Cam Guided Rail - Series: ULV, Compact Rail, Rail Size: 18 mm, Slider Type: Rollers, Length: 1120 mm
Mi Item #07051449
MFR #ULV18-1120
Price$354.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ULV18-1120

Cam Guided Rail - Series: ULV, Compact Rail, Rail Size: 18 mm, Slider Type: Rollers, Length: 1120 mm
Mi Item #07051449
MFR #ULV18-1120

Mfr description
ULV18-1120, U RAIL, SIZE 18, L= 1120 MM
  • Call your local Motion Industries Branch for quote
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$354.05/each

Specifications

Dimensions

  • Length
    1120 mm
  • Rail Size
    18 mm
  • Weight
    1.3552 lbs

Details

  • Acceleration
    10 m/s²
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -20°C/+120 °C
  • Rail Style
    Compact Rail
  • Series
    ULV
  • Slider Type
    Rollers
  • Speed
    3 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)