Motion
ULV18-1600

ROLLON CORP
ULV18-1600

Cam Guided Rail - Series: ULV, Compact Rail, Rail Size: 18 mm, Slider Type: Rollers, Length: 1600 mm
MI ITEM #07051456
MFR #ULV18-1600
List Price$505.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ULV18-1600

Cam Guided Rail - Series: ULV, Compact Rail, Rail Size: 18 mm, Slider Type: Rollers, Length: 1600 mm
MI ITEM #07051456
MFR #ULV18-1600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$505.75/each for your price

Overview

Mfr description
ULV18-1600, U RAIL, SIZE 18, L= 1600 MM
  • Call your local Motion Industries Branch for quote

Specifications

  • Series
    ULV
  • Length
    1600 mm
  • Rail Style
    Compact Rail
  • Rail Size
    18 mm
  • Slider Type
    Rollers
  • Speed
    3 m/s
  • Acceleration
    10 m/s²
  • Operating Temperature
    -20°C/+120 °C
  • Hardened Raceways
    Yes
  • Anticorrosion
    Yes
  • Weight
    1.936 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text