Motion
ULV28-2240

ROLLON CORP
ULV28-2240

Cam Guided Rail - Series: ULV, Compact Rail, Rail Size: 28 mm, Slider Type: Rollers, Length: 2240 mm
MI ITEM #07051480
MFR #ULV28-2240
Price$845.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ULV28-2240

Cam Guided Rail - Series: ULV, Compact Rail, Rail Size: 28 mm, Slider Type: Rollers, Length: 2240 mm
MI ITEM #07051480
MFR #ULV28-2240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$845.05/each

Specifications

Dimensions

  • Length
    2240 mm
  • Rail Size
    28 mm
  • Weight
    4.928 lbs

Details

  • Acceleration
    15 m/s²
  • Anticorrosion
    Yes
  • Hardened Raceways
    Yes
  • Operating Temperature
    -20°C/+120 °C
  • Rail Style
    Compact Rail
  • Series
    ULV
  • Slider Type
    Rollers
  • Speed
    5 m/s

Overview

Mfr description
ULV28-2240, U RAIL, SIZE 28, L= 2240 MM
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought