Motion
ULV28-960

ROLLON CORP
ULV28-960

Cam Guided Rail - Series: ULV, Compact Rail, Rail Size: 28 mm, Slider Type: Rollers, Length: 960 mm
MI ITEM #07051501
MFR #ULV28-960
List Price$362.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ULV28-960

Cam Guided Rail - Series: ULV, Compact Rail, Rail Size: 28 mm, Slider Type: Rollers, Length: 960 mm
MI ITEM #07051501
MFR #ULV28-960

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$362.44/each for your price

Overview

Mfr description
ULV28-960, U RAIL, SIZE 28, L= 960 MM
  • Call your local Motion Industries Branch for quote

Specifications

  • Series
    ULV
  • Length
    960 mm
  • Rail Style
    Compact Rail
  • Rail Size
    28 mm
  • Slider Type
    Rollers
  • Speed
    5 m/s
  • Acceleration
    15 m/s²
  • Operating Temperature
    -20°C/+120 °C
  • Hardened Raceways
    Yes
  • Anticorrosion
    Yes
  • Weight
    2.112 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text