Motion
ULV43-480

ROLLON CORP
ULV43-480

Cam Guided Rail - Series: ULV, Compact Rail, Rail Size: 43 mm, Slider Type: Rollers, Length: 480 mm
MI ITEM #07051541
MFR #ULV43-480
List Price$244.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
ULV43-480

Cam Guided Rail - Series: ULV, Compact Rail, Rail Size: 43 mm, Slider Type: Rollers, Length: 480 mm
MI ITEM #07051541
MFR #ULV43-480

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$244.71/each for your price

Overview

Mfr description
ULV43-480, U RAIL, SIZE 43, L= 480 MM
  • Call your local Motion Industries Branch for quote

Specifications

  • Series
    ULV
  • Length
    480 mm
  • Rail Style
    Compact Rail
  • Rail Size
    43 mm
  • Slider Type
    Rollers
  • Speed
    7 m/s
  • Acceleration
    15 m/s²
  • Operating Temperature
    -20°C/+120 °C
  • Hardened Raceways
    Yes
  • Anticorrosion
    Yes
  • Weight
    2.7456 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text