Motion
Y-D122Y025004AM01

ROLLON CORP
Y-D122Y025004AM01

Profile Rail Belt Drive Guide Actuator - R-Smart Series, Size: 120 mm, 2000 mm Stroke, 2500 mm Overall Length
MI ITEM #07051583
MFR #Y-D122Y025004AM01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
Y-D122Y025004AM01

Profile Rail Belt Drive Guide Actuator - R-Smart Series, Size: 120 mm, 2000 mm Stroke, 2500 mm Overall Length
MI ITEM #07051583
MFR #Y-D122Y025004AM01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Y-D122Y025004AM01 D12SP4 ACT S=2000MM
  • Call your local Motion Industries Branch for quote

Specifications

  • Series
    R-Smart
  • Size
    120 mm
  • Stroke
    2000 mm
  • Overall Length
    2500 mm
  • Drive Mechanism
    Toothed belt
  • Rail Type
    Ball Bearing Linear Guide
  • Carriage Type
    SP4
  • Section
    Balls
  • Speed
    4 m/s
  • Acceleration
    50 m/s²
  • Repeatability
    0.1 mm
  • Handedness
    Left or Right
  • Load Per Carriage Dynamic Fx
    1824 N
  • Load Per Carriage Static Fx
    2812 N
  • Load Per Carriage Dynamic Fy
    29120 N
  • Load Per Carriage Static Fy
    48400 N
  • Load Per Carriage Dynamic Fz
    29120 N
  • Load Per Carriage Static Fz
    48400 N
  • Static Moment Per Carriage Dyn Mx
    1340 N-m
  • Static Moment Per Carriage Static Mx
    2226 N-m
  • Static Moment Per Carriage Dyn My
    1878 N-m
  • Static Moment Per Carriage Static My
    3122 N-m
  • Static Moment Per Carriage Dyn Mz
    1878 N-m
  • Static Moment Per Carriage Static Mz
    3122 N-m
  • Weight
    68.1228 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text