Specifications
Dimensions
- Overall Length3500 mm
- Size120 mm
- Stroke3000 mm
- Weight87.9643 lbs
Details
- Acceleration50 m/s²
- Carriage TypeSP4
- Drive MechanismToothed belt
- HandednessLeft or Right
- Load Per Carriage Dynamic Fx1824 N
- Load Per Carriage Dynamic Fy29120 N
- Load Per Carriage Dynamic Fz29120 N
- Load Per Carriage Static Fx2812 N
- Load Per Carriage Static Fy48400 N
- Load Per Carriage Static Fz48400 N
- Rail TypeBall Bearing Linear Guide
- Repeatability0.1 mm
- SectionBalls
- SeriesR-Smart
- Speed4 m/s
- Static Moment Per Carriage Dyn Mx1340 N-m
- Static Moment Per Carriage Dyn My1878 N-m
- Static Moment Per Carriage Dyn Mz1878 N-m
- Static Moment Per Carriage Static Mx2226 N-m
- Static Moment Per Carriage Static My3122 N-m
- Static Moment Per Carriage Static Mz3122 N-m
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)