Specifications
Dimensions
- Overall Length1415 mm
- Size65 mm
- Stroke1000 mm
- Weight20.9439 lbs
Details
- Acceleration50 m/s²
- Carriage TypeSP
- Drive MechanismToothed belt
- HandednessRight
- Load Per Carriage Dynamic Fx883 N
- Load Per Carriage Dynamic Fy14560 N
- Load Per Carriage Dynamic Fz14560 N
- Load Per Carriage Static Fx1344 N
- Load Per Carriage Static Fy24200 N
- Load Per Carriage Static Fz24200 N
- Rail TypeBall Bearing Linear Guide
- Repeatability0.05 mm
- SectionBalls or Rollers
- SeriesELM
- Speed5 m/s
- Static Moment Per Carriage Dyn Mx138 N-m
- Static Moment Per Carriage Dyn My449 N-m
- Static Moment Per Carriage Dyn Mz449 N-m
- Static Moment Per Carriage Static Mx240 N-m
- Static Moment Per Carriage Static My747 N-m
- Static Moment Per Carriage Static Mz747 N-m
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)