Motion
Y-E061C024151AM01

ROLLON CORP
Y-E061C024151AM01

Profile Rail Belt Drive Guide Actuator - ELM Series, Size: 65 mm, 2000 mm Stroke, 2415 mm Overall Length
MI ITEM #07051592
MFR #Y-E061C024151AM01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
Y-E061C024151AM01

Profile Rail Belt Drive Guide Actuator - ELM Series, Size: 65 mm, 2000 mm Stroke, 2415 mm Overall Length
MI ITEM #07051592
MFR #Y-E061C024151AM01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2415 mm
  • Size
    65 mm
  • Stroke
    2000 mm
  • Weight
    34.1716 lbs

Details

  • Acceleration
    50 m/s²
  • Carriage Type
    SP
  • Drive Mechanism
    Toothed belt
  • Handedness
    Right
  • Load Per Carriage Dynamic Fx
    883 N
  • Load Per Carriage Dynamic Fy
    14560 N
  • Load Per Carriage Dynamic Fz
    14560 N
  • Load Per Carriage Static Fx
    1344 N
  • Load Per Carriage Static Fy
    24200 N
  • Load Per Carriage Static Fz
    24200 N
  • Rail Type
    Ball Bearing Linear Guide
  • Repeatability
    0.05 mm
  • Section
    Balls or Rollers
  • Series
    ELM
  • Speed
    5 m/s
  • Static Moment Per Carriage Dyn Mx
    138 N-m
  • Static Moment Per Carriage Dyn My
    449 N-m
  • Static Moment Per Carriage Dyn Mz
    449 N-m
  • Static Moment Per Carriage Static Mx
    240 N-m
  • Static Moment Per Carriage Static My
    747 N-m
  • Static Moment Per Carriage Static Mz
    747 N-m

Overview

Mfr description
Y-E061C024151AM01 E06SP ACT S=2000MM
  • Call your local Motion Industries Branch for quote

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought